
Juli Stem Pendant, Opal Glossy, Satin Nickel Finish, 1x9W LED (Discontinued)
- Mfr # 1TT-412506-LED-SN
- Zoro # G606142798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-412506-LED-SN
Zoro #
G606142798
UPC #
767893877262
Country of Origin
China
Details
Color
Opal Glossy
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Stem
Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
LED
Fixture Wattage
9W
Description
The Juli pendant inverts a teardrop glass, that will gracefully blend into almost any decorating theme. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.