Juni 10 Cord Pendant, Latte Bubble, Bronze, 1x60W Incandescent
- Mfr # 1JT-JUNI10LT-BR
- Zoro # G606140763
product price:Â
$
306.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Type
Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-JUNI10LT-BR
- Zoro #
- G606140763
- UPC #
- 767893090029
- Country of Origin
- Türkiye
Details
- Color
- Latte Bubble
- Housing Finish
- Bronze
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Fixture Type
- Cord
- Bulb Technology
- Standard
- Fixture Wattage
- 60W
- Material
- Brass/Steel
- Lamp Quantity
- 1
Description
The Juni 10 Pendant is composed of a transparent Latte glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.