Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent

  • Mfr # 1JT-JUNI10MS-BR

  • Zoro # G306140858


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-JUNI10MS-BR
Zoro #
G306140858
UPC #
767893090104
Country of Origin
Turkey

Details

Color
Moss Bubble
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Lamp Quantity
1
Fixture Wattage
60W
Material
Brass/Steel
Fixture Type
Cord
Bulb Technology
Standard

Description

The Juni 10 Pendant is composed of a transparent Moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.