
Juni 10 Outdoor Sconce, Latte Bubble, Black Finish, 1x4W LED
Mfr # JUNI10LT-WALL-LED-BK
Zoro # G406137147
product price: $265.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
11.5
Length
5
Glass Color
Beige
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JUNI10LT-WALL-LED-BK
Zoro #
G406137147
UPC #
767893090807
Country of Origin
Turkey
Dimensions
Height
11.5
Length
5
Details
Voltage
120V
Glass Color
Beige
Housing Material
Aluminum
Fixture Wattage
4W
Lamp Type
MR11
Lamp Quantity
1
Description
The Juni 10 sconce is composed of a black aluminum bracket and transparent Latte glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.