Shop BESA LIGHTING
See all product information
Create Account
Juni 10 Stem Pendant, Latte Bubble, Satin Nickel, 1x60W Incandescent
- Mfr # 1TT-JUNI10LT-SN
- Zoro # G406141595
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Color
Latte Bubble
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-JUNI10LT-SN
- Zoro #
- G406141595
- UPC #
- 767893138660
- Country of Origin
- China
- Color
- Latte Bubble
- Housing Finish
- Satin Nickel
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Fixture Wattage
- 60W
- Material
- Brass/Steel
- Bulb Technology
- Standard
- Fixture Type
- Stem
- Lamp Quantity
- 1
Description
The Juni 10 Pendant is composed of a transparent Latte glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.