Zoro Homepage

Juni 10 Vanity, Plum Bubble, Black, 2x60W Incandescent

  • Mfr # 2WG-JUNI10PL-BK

  • Zoro # G206141658


product price: $441.00
/ea
Free Shipping & Returns

Key Features

Color
Purple
Height
14.25
Length
12.25
Lamp Type
T10
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WG-JUNI10PL-BK
Zoro #
G206141658
UPC #
767893134679
Country of Origin
Turkey

Dimensions

Height
14.25
Length
12.25
Depth
7
Shade Height
10 in.
Shade Width
3.5 in.
Shade Length/Depth
3.5 in.

Details

Color
Purple
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Housing Material
Aluminum
Lamp Quantity
2
Fixture Wattage
60W
Bulb Base
E26 Medium base
Metal Finish
Black

Description

The Juni 10 Plum Vanity is a transitional bath design composed of a transparent plum glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. Mounted off the broad canopy with timeless gooseneck socketholders, the pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.