Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Juni 10 Wall, Clear Bubble, Black, 1x60W Incandescent

  • Mfr # 1WG-JUNI10CL-BK

  • Zoro # G106141802


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Height
14.25
Fixture Voltage
120V
Glass Color
Clear
Bulb Technology
Standard
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WG-JUNI10CL-BK
Zoro #
G106141802
UPC #
767893132736
Country of Origin
Turkey

Dimensions

Height
14.25
Length
5.9
Width
7 in

Details

Fixture Voltage
120V
Glass Color
Clear
Bulb Technology
Standard
Lamp Quantity
1
Housing Finish
Black
Housing Material
Aluminum
Lamp Type
T10
Fixture Wattage
60W
Color
Clear Bubble
Damp/Wet Rating
Damp
Item
Sconce
Body Material
Glass
Lamp Included
No
Lamp Base
Medium Base
Style
Transitional
Dimmable
Yes
Series
Juni

Description

The Juni 10 Clear Sconce is a transitional design composed of a clear glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. Mounted off the broad canopy with timeless gooseneck socketholder, the pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.