
Juni 10 Wall, Moss Bubble, Black, 1x60W Incandescent
Mfr # 1WG-JUNI10MS-BK
Zoro # G206141955
product price: $234.00
/ea
Free Shipping & Returns
Key Features
Height
14.25
Fixture Voltage
120V
Glass Color
Green
Bulb Technology
Standard
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WG-JUNI10MS-BK
Zoro #
G206141955
UPC #
767893133917
Country of Origin
Turkey
Dimensions
Height
14.25
Length
5.9
Details
Fixture Voltage
120V
Glass Color
Green
Bulb Technology
Standard
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
60W
Housing Finish
Black
Lamp Type
T10
Color
Moss Bubble
Description
The Juni 10 Moss Sconce is a transitional design composed of a transparent moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. Mounted off the broad canopy with timeless gooseneck socketholder, the pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.