Zoro Homepage

Juni 10 Wall Pendant, Moss Bubble, Bronze, 1x60W Incandescent

  • Mfr # 1WP-JUNI10MS-BR

  • Zoro # G506142805


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Height
120"
Fixture Voltage
120V
Glass Color
Green
Bulb Technology
Standard
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WP-JUNI10MS-BR
Zoro #
G506142805
UPC #
767893132705
Country of Origin
Turkey

Dimensions

Height
120"
Length
6

Details

Fixture Voltage
120V
Glass Color
Green
Housing Finish
Bronze
Bulb Technology
Standard
Lamp Type
T10
Lamp Quantity
1
Housing Material
Steel
Fixture Wattage
60W
Color
Moss Bubble

Description

The Juni 10 Moss Wall Pendant is a transitional wall sconce design composed of a transparent moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The rectilinear styled wall canopy includes standoff, cord support loop, and adjustable 10' suspension cord.These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.