Zoro Homepage

Juni 10 Wall, Plum Bubble, Black, 1x60W Incandescent

  • Mfr # 1WG-JUNI10PL-BK

  • Zoro # G106142021


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
14.25
Fixture Voltage
120V
Glass Color
Purple
Fixture Wattage
60W
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WG-JUNI10PL-BK
Zoro #
G106142021
UPC #
767893133924
Country of Origin
Turkey

Dimensions

Height
14.25
Length
5.9

Details

Fixture Voltage
120V
Glass Color
Purple
Fixture Wattage
60W
Lamp Quantity
1
Lamp Type
T10
Housing Material
Aluminum
Housing Finish
Black
Bulb Technology
Standard
Color
Plum Bubble

Description

The Juni 10 Plum Sconce is a transitional design composed of a transparent plum glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. Mounted off the broad canopy with timeless gooseneck socketholder, the pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.