
Juni 16 Cord Pendant, Gold Bubble, Satin Nickel, 1x60W Incandescent
Mfr # 1JT-JUNI16GD-SN
Zoro # G306141541
product price:Â $333.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Type
Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-JUNI16GD-SN
Zoro #
G306141541
UPC #
767893090456
Country of Origin
Türkiye
Details
Color
Gold Bubble
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Type
Cord
Fixture Wattage
60W
Lamp Quantity
1
Material
Brass/Steel
Bulb Technology
Standard
Description
The Juni 16 Pendant is composed of a narrow transparent Gold glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.