Zoro Homepage

Juni 16 Outdoor Sconce, Blue Bubble, Black Finish, 1x4W LED

  • Mfr # JUNI16BL-WALL-LED-BK

  • Zoro # G106137201


product price: $301.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
17.5
Length
5
Glass Color
Blue
Fixture Wattage
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUNI16BL-WALL-LED-BK
Zoro #
G106137201
UPC #
767893090890
Country of Origin
Turkey

Dimensions

Height
17.5
Length
5

Details

Voltage
120V
Glass Color
Blue
Fixture Wattage
4W
Housing Material
Aluminum
Lamp Quantity
1
Lamp Type
MR11

Description

The Juni 16 sconce is composed of a black aluminum bracket and transparent Blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.