
Juni 16 Outdoor Sconce, Blue Bubble, White Finish, 1x60W Incandescent
Mfr # JUNI16BL-WALL-WH
Zoro # G606137220
product price: $252.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
17.5
Length
5
Glass Color
Blue
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUNI16BL-WALL-WH
Zoro #
G606137220
UPC #
767893207465
Country of Origin
Turkey
Dimensions
Height
17.5
Length
5
Details
Voltage
120V
Glass Color
Blue
Housing Material
Aluminum
Fixture Wattage
60W
Lamp Quantity
1
Lamp Type
T10
Description
The Juni 16 sconce is composed of a White aluminum bracket and transparent Blue glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.