Juni 16 Outdoor Sconce, Gold Bubble, Silver Finish, 1x60W Incandescent

  • Mfr # JUNI16GD-WALL-SL

  • Zoro # G606136797


product price:  $252.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
17.5
Length
5
Glass Color
Gold
Lamp Type
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JUNI16GD-WALL-SL
Zoro #
G606136797
UPC #
767893207649
Country of Origin
Turkey

Dimensions

Height
17.5
Length
5

Details

Voltage
120V
Glass Color
Gold
Lamp Type
T10
Fixture Wattage
60W
Housing Material
Aluminum
Lamp Quantity
1

Description

The Juni 16 sconce is composed of a Silver aluminum bracket and transparent Gold glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect. The standard incandescent option offers a prominent display of the lamp filament behind the glass, while the LED option results in a splash of concealed LED downlight. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.