Shop BESA LIGHTING
See all product information
Create Account
Juni 16 Stem Pendant, Moss Bubble, Bronze, 1x60W Incandescent
- Mfr # 1TT-JUNI16MS-BR
- Zoro # G106141161
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Color
Moss Bubble
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-JUNI16MS-BR
- Zoro #
- G106141161
- UPC #
- 767893138776
- Country of Origin
- Türkiye
- Color
- Moss Bubble
- Housing Finish
- Bronze
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Bulb Technology
- Standard
- Lamp Quantity
- 1
- Fixture Wattage
- 60W
- Fixture Type
- Stem
- Material
- Brass/Steel
Description
The Juni 16 Pendant is composed of a narrow transparent Moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.