
Kailee Wall Sconce, Carrera, Bronze Cap Finish, 1x60W Incandescent
Mfr # 701719-BR
Zoro # G306139333
product price: $261.00
/ea
Free Shipping & Returns
Key Features
Height
9.625
Fixture Voltage
120V
Glass Color
White
Fixture Wattage
60W
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701719-BR
Zoro #
G306139333
UPC #
767893762339
Country of Origin
China
Dimensions
Height
9.625
Length
9.625
Details
Fixture Voltage
120V
Glass Color
White
Fixture Wattage
60W
Housing Material
Steel
Bulb Technology
Standard
Lamp Quantity
1
Lamp Type
B10
Housing Finish
Bronze
Color
Carrera
Description
Graceful Kailee sconce has minimal hardware to show off the beautiful handcrafted glass. ADA-Compliant. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.