Shop BESA LIGHTING
See all product information
Create Account
Kailee Wall Sconce, Carrera, Satin Nickel Cap Finish, 1x60W Incandescent
- Mfr # 701719-SN
- Zoro # G706139919
product price:
$
446.99
/ea
Free Shipping & Returns
Key Features
Height
9.625
Width
3.75 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 701719-SN
- Zoro #
- G706139919
- UPC #
- 767893762353
- Country of Origin
- China
- Dimmable
- Yes
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Item
- Sconce
- Glass Color
- White
- Lamp Quantity
- 1
- Fixture Wattage
- 60W
- Bulb Technology
- Standard
- Housing Finish
- Satin Nickel
- Housing Material
- Steel
- Lamp Type
- B10
- Color
- Carrera
- Lamp Base
- E12 (Candelabra)
- Style
- Contemporary
- Body Material
- Glass
- Damp/Wet Rating
- Damp
- Lamp Included
- No
- Series
- Kailee
Dimensions
- Height
- 9.625
- Width
- 3.75 in
- Length
- 9.625
Description
Graceful Kailee sconce has minimal hardware to show off the beautiful handcrafted glass. ADA-Compliant. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.