Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kailee Wall Sconce, Opal Matte, Bronze Cap Finish, 1x60W Incandescent

  • Mfr # 701707-BR

  • Zoro # G906139184


product price: $261.00
/ea
Free Shipping & Returns

Key Features

Height
9.625
Fixture Voltage
120V
Glass Color
White
Lamp Type
B10
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701707-BR
Zoro #
G906139184
UPC #
767893501228
Country of Origin
China

Dimensions

Height
9.625
Length
9.625

Details

Fixture Voltage
120V
Glass Color
White
Lamp Type
B10
Lamp Quantity
1
Fixture Wattage
60W
Housing Material
Steel

Description

Graceful Kailee sconce has minimal hardware to show off the beautiful handcrafted glass. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.