
Kailee Wall Sconce, Opal Matte, Polished Nickel Cap Finish, 1x60W Incandescent
Mfr # 701707-PN
Zoro # G706139285
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Height
9.625
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701707-PN
Zoro #
G706139285
UPC #
767893782825
Country of Origin
China
Dimensions
Height
9.625
Length
9.625
Width
3.75 in
Details
Fixture Voltage
120V
Glass Color
White
Bulb Technology
Standard
Lamp Quantity
1
Housing Material
Steel
Fixture Wattage
60W
Housing Finish
Polished Nickel
Lamp Type
B10
Color
Opal Matte
Dimmable
Yes
Damp/Wet Rating
Damp
Style
Contemporary
Body Material
Glass
Series
Kailee
Finish
Polished Nickel
Lamp Base
E12 (Candelabra)
Lamp Included
No
Item
Sconce
Description
Graceful Kailee sconce has minimal hardware to show off the beautiful handcrafted glass. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.