Karli Wall Sconce, Amber Cloud, Polished Nickel Finish, 1x40W Halogen

  • Mfr # 1SX-719818-PN

  • Zoro # G806138867


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Height
9.625
Fixture Voltage
120V
Glass Color
Beige
Housing Material
Steel
Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SX-719818-PN
Zoro #
G806138867
UPC #
767893805708
Country of Origin
China

Dimensions

Height
9.625
Length
5
Width
4.75 in

Details

Fixture Voltage
120V
Glass Color
Beige
Housing Material
Steel
Housing Finish
Polished Nickel
Fixture Wattage
40W
Bulb Technology
Standard
Lamp Quantity
1
Lamp Type
T5
Color
Amber Cloud
Damp/Wet Rating
Damp
Dimmable
Yes
Lamp Base
G9 Bi-pin
Style
Contemporary
Finish
Polished Nickel
Lamp Included
Yes
Body Material
Glass
Item
Sconce
Series
Karli

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a low-profile machined lamp holder and a round flat canopy. The glass shade threads onto the lamp holder for easy installation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.