Karli Wall Sconce, Carrera, Polished Nickel Finish, 1x40W Halogen

  • Mfr # 1SX-719819-PN

  • Zoro # G806139055


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Height
9.625
Fixture Voltage
120V
Glass Color
White
Length
5
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SX-719819-PN
Zoro #
G806139055
UPC #
767893786823
Country of Origin
China

Dimensions

Height
9.625
Length
5
Width
4.75 in

Details

Fixture Voltage
120V
Glass Color
White
Housing Finish
Polished Nickel
Lamp Quantity
1
Bulb Technology
Standard
Housing Material
Steel
Lamp Type
T5
Fixture Wattage
40W
Color
Carrera
Item
Sconce
Style
Contemporary
Lamp Included
Yes
Body Material
Glass
Series
Karli
Finish
Polished Nickel
Dimmable
Yes
Damp/Wet Rating
Damp
Lamp Base
G9 Bi-pin

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a low-profile machined lamp holder and a round flat canopy. The glass shade threads onto the lamp holder for easy installation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.