
Karli Wall Sconce, Carrera, Satin Nickel Finish, 1x40W Halogen
Mfr # 1SX-719819-SN
Zoro # G106139090
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Height
9.625
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SX-719819-SN
Zoro #
G106139090
UPC #
767893786830
Country of Origin
China
Dimensions
Height
9.625
Length
5
Width
4.75 in
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Lamp Quantity
1
Lamp Type
T5
Bulb Technology
Standard
Housing Finish
Satin Nickel
Fixture Wattage
40W
Color
Carrera
Body Material
Glass
Dimmable
Yes
Lamp Included
Yes
Style
Contemporary
Series
Karli
Item
Sconce
Lamp Base
G9 Bi-pin
Damp/Wet Rating
Damp
Description
The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a low-profile machined lamp holder and a round flat canopy. The glass shade threads onto the lamp holder for easy installation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.