
Karli Wall Sconce, Honey, Polished Nickel Finish, 1x40W Halogen
Mfr # 1SX-7198HN-PN
Zoro # G106139328
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Height
9.625
Fixture Voltage
120V
Glass Color
Almond
Lamp Type
T5
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SX-7198HN-PN
Zoro #
G106139328
UPC #
767893786915
Country of Origin
China
Dimensions
Height
9.625
Length
5
Width
4.75 in
Details
Fixture Voltage
120V
Glass Color
Almond
Lamp Type
T5
Bulb Technology
Standard
Housing Material
Steel
Lamp Quantity
1
Fixture Wattage
40W
Housing Finish
Polished Nickel
Color
Honey
Lamp Included
Yes
Item
Sconce
Body Material
Glass
Finish
Polished Nickel
Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Damp
Series
Karli
Lamp Base
G9 Bi-pin
Description
The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a low-profile machined lamp holder and a round flat canopy. The glass shade threads onto the lamp holder for easy installation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.