
Karli Wall Sconce, Honey, Satin Nickel Finish, 1x40W Halogen
Mfr # 1SX-7198HN-SN
Zoro # G306139357
product price: $702.99
/ea
Free Shipping & Returns
Key Features
Height
9.625
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Almond
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SX-7198HN-SN
Zoro #
G306139357
UPC #
767893786922
Country of Origin
China
Dimensions
Height
9.625
Length
5
Width
4.75 in
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Almond
Housing Finish
Satin Nickel
Housing Material
Steel
Bulb Technology
Standard
Lamp Quantity
1
Lamp Type
T5
Fixture Wattage
40W
Color
Honey
Style
Contemporary
Damp/Wet Rating
Damp
Body Material
Glass
Lamp Included
Yes
Dimmable
Yes
Series
Karli
Item
Sconce
Lamp Base
G9 Bi-pin
Description
The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a low-profile machined lamp holder and a round flat canopy. The glass shade threads onto the lamp holder for easy installation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.