Karli Wall Sconce, Honey, Satin Nickel Finish, 1x5W LED

  • Mfr # 1SX-7198HN-LED-SN

  • Zoro # G606139286


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

Height
9.625
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Almond
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SX-7198HN-LED-SN
Zoro #
G606139286
UPC #
767893126704
Country of Origin
China

Dimensions

Height
9.625
Length
5
Width
4.75 in

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Almond
Bulb Technology
LED
Lamp Quantity
1
Lamp Type
T3
Fixture Wattage
5W
Housing Finish
Satin Nickel
Housing Material
Steel
Color
Honey
Lamp Included
Yes
Dimmable
Yes
Body Material
Glass
Damp/Wet Rating
Damp
Style
Contemporary
Lamp Base
G9 Bi-pin
Item
Sconce
Series
Karli

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a low-profile machined lamp holder and a round flat canopy. The glass shade threads onto the lamp holder for easy installation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.