Karli Wall Sconce, Opal Matte, Polished Nickel Finish, 1x5W LED

  • Mfr # 1SX-719807-LED-PN

  • Zoro # G206138740


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

Height
9.625
Fixture Voltage
120V
Glass Color
White
Housing Material
Steel
Fixture Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SX-719807-LED-PN
Zoro #
G206138740
UPC #
767893127091
Country of Origin
China

Dimensions

Height
9.625
Length
5
Width
4.75 in

Details

Fixture Voltage
120V
Glass Color
White
Bulb Technology
LED
Housing Finish
Polished Nickel
Housing Material
Steel
Fixture Wattage
5W
Lamp Quantity
1
Lamp Type
T3
Color
Opal Matte
Style
Contemporary
Lamp Included
Yes
Lamp Base
G9 Bi-pin
Item
Sconce
Dimmable
Yes
Body Material
Glass
Damp/Wet Rating
Damp
Series
Karli
Finish
Polished Nickel

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce fixture is equipped with a low-profile machined lamp holder and a round flat canopy. The glass shade threads onto the lamp holder for easy installation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.