Zoro Homepage

Katie 10 Ceiling, Opal Matte, 1x10W LED

  • Mfr # 945107C-LED

  • Zoro # G706142605


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Length
10.5
Lamp Type
Board
Voltage
120V
Height
3.75
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
945107C-LED
Zoro #
G706142605
UPC #
767893128708
Country of Origin
Turkey

Dimensions

Length
10.5
Height
3.75
Depth
10.5
Shade Length/Depth
10.5 in.
Shade Width
10.5 in.
Shade Height
3.5 in.

Details

Lamp Type
Board
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Fixture Wattage
10W
Lamp Quantity
1
Bulb Base
Integrated
Style
Contemporary

Description

Katie features handcrafted Opal glass with radiating ribs and a matte finish, to realize a look both contemporary and natural. Includes a low-profile aluminum pan. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.