
Katie 12 Ceiling, Opal Matte, 1x17W LED
Mfr # 945007C-LED
Zoro # G106142557
product price: $306.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
Board
Voltage
120V
Height
4.5
Glass Color
White
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
945007C-LED
Zoro #
G106142557
UPC #
767893025977
Country of Origin
Turkey
Dimensions
Length
12
Height
4.5
Depth
12
Shade Width
12 in.
Shade Height
4.25 in.
Shade Length/Depth
12 in.
Details
Lamp Type
Board
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Fixture Wattage
17W
Lamp Quantity
1
Style
Contemporary
Bulb Base
Integrated
Description
Katie features handcrafted Opal glass with radiating ribs and a matte finish, to realize a look both contemporary and natural. Includes a low-profile aluminum pan. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.