Keno Cord Pendant, Gold Sand, Satin Nickel Finish, 1x3W LED

  • Mfr # 1XT-KENOGD-LED-SN

  • Zoro # G106139175


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
3 in
Length
4.25 in
Width
4.25 in
Lamp Type
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-KENOGD-LED-SN
Zoro #
G106139175
UPC #
767893256562
Country of Origin
Germany

Dimensions

Height
3 in
Length
4.25 in
Width
4.25 in
Maximum Hanging Length
10
Shade Diameter
4.25 in
Shade Length
4.25 in
Canopy/Fitter Diameter
5 in
Shade Height
3 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in

Details

Color
Gold
Housing Finish
Satin Nickel
Lamp Type
T4
Mounting
Dry
Voltage
12V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
CRI
90+
Dimmable
Yes
Fixture Type
Cord
Housing Material
Brass/Aluminum
Includes
Lamps
Max. Fixture Wattage
3W
Material
Brass/Aluminum
Fixture Wattage
3W
Lamp Quantity
1
Color Temperature
3000K
Rated Life
25000
Bulb Technology
LED
Standards
ETL; cETL
Lumens
300
Shade Color
Gold
Shade Finish
Gold Sand
Lamp Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
Location Rating
Dry
Lamp Included
Yes
Lamp Base
GY6.35 Bi-pin
Series
Keno

Description

Our Keno begins with a clear blown glass, with bullnosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where gold colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.