Keno Cord Pendant, White Sand, Bronze Finish, 1x3W LED

  • Mfr # 1XT-KENOWH-LED-BR

  • Zoro # G506139324


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
T4
Mounting
Dry
Voltage
12V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-KENOWH-LED-BR
Zoro #
G506139324
UPC #
767893256623
Country of Origin
Germany

Dimensions

Maximum Hanging Length
10
Shade Diameter
4.25 in
Canopy/Fitter Diameter
5 in
Shade Length
4.25 in
Shade Height
3 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in

Details

Color
White
Housing Finish
Bronze
Lamp Type
T4
Mounting
Dry
Voltage
12V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Color Temperature
3000K
Includes
Lamps
Material
Brass/Aluminum
Bulb Technology
LED
Rated Life
25000
Fixture Wattage
3W
Fixture Type
Cord
CRI
90+
Max. Fixture Wattage
3W
Lamp Quantity
1
Standards
ETL; cETL
Dimmable
Yes
Housing Material
Brass/Aluminum
Lumens
300
Shade Color
White
Lamp Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
Shade Finish
White Sand

Description

Our Keno begins with a clear blown glass, with bullnosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.