
Keno Vanity, Gold Sand, Satin Nickel Finish, 1x3W LED
Mfr # 1WF-KENOGD-LED-SN
Zoro # G206141290
product price:Â $297.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
5.9
Length
5.5
Housing Finish
Satin Nickel
Lamp Type
T3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WF-KENOGD-LED-SN
Zoro #
G206141290
UPC #
767893256289
Country of Origin
Germany
Dimensions
Height
5.9
Length
5.5
Depth
5
Shade Height
3 in.
Shade Width
4.25 in.
Shade Length/Depth
4.25 in.
Shade Diameter
4.25 in
Fixture Height
5.9 in
Height of Center
2.95 in
Fixture Diameter
5.5 in
Description
Our Keno begins with a clear blown glass, with bullnosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where gold colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lampholders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.