Keno Vanity, Gold Sand, Satin Nickel Finish, 1x60W Halogen

  • Mfr # 1WF-KENOGD-SN

  • Zoro # G006141308


product price: $247.50
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
5.9
Length
5.5
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WF-KENOGD-SN
Zoro #
G006141308
UPC #
767893256296
Country of Origin
Germany

Dimensions

Height
5.9
Length
5.5
Depth
5
Shade Length/Depth
4.25 in.
Shade Width
4.25 in.
Shade Height
3 in.
Height of Center
2.95 in
Fixture Height
5.9 in
Shade Diameter
4.25 in
Fixture Diameter
5.5 in

Details

Item
Vanity
Color
Gold
Housing Finish
Satin Nickel
Lamp Type
T5
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Shade Color Family
Gold
Bulb Technology
Standard
Standards
ETL; cETL
Lamp Quantity
1
Housing Material
Steel
Fixture Wattage
60W
Fixture Type
120V Vanity
Max. Fixture Wattage
60W
Includes
Lamps
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Fixture Socket Type
G9 Bi-pin
Lamp Shape
T5
Fixture Extension
5 in
Shade Finish
Gold Sand
Mounting Orientation
Horizontal

Description

Our Keno begins with a clear blown glass, with bullnosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where gold colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lampholders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.