Keno Vanity, Smoke Sand, Satin Nickel Finish, 2x3W LED

  • Mfr # 2WF-KENOSM-LED-SN

  • Zoro # G206141481


product price:  $825.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
5.9
Length
14
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WF-KENOSM-LED-SN
Zoro #
G206141481
UPC #
767893256951
Country of Origin
Germany

Dimensions

Height
5.9
Length
14
Depth
5
Shade Width
4.25 in.
Shade Height
3 in.
Shade Length/Depth
4.25 in.
Fixture Height
5.9 in
Shade Diameter
4.25 in
Height of Center
2.95 in
Fixture Diameter
14 in
Width
5 in

Details

Color
Gray
Item
Vanity
Housing Finish
Satin Nickel
Lamp Type
T3
Mounting
Damp
Voltage
120V
Number of Lights
2
Light Type
LED
Style
Contemporary
Shade Material
Glass
Shade Color Family
Gray
Standards
ETL; cETL
Bulb Technology
LED
Max. Fixture Wattage
3W
Lamp Quantity
2
Housing Material
Steel
Fixture Type
120V Vanity
Dimmable
Yes
Fixture Wattage
3W
Includes
Lamps
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Color Temperature
3000K
Lumens
300
CRI
90+
Fixture Extension
5 in
Lamp Shape
T3
Mounting Orientation
Horizontal
Shade Finish
Smoke Sand
Rated Life
30000
Fixture Socket Type
G9 Bi-pin
Lamp Included
Yes
Damp/Wet Rating
Damp
Series
Keno

Description

Our Keno begins with a clear blown glass, with bullnosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where smoke colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lampholders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.