Keno Vanity, White Sand, Satin Nickel Finish, 3x60W Halogen

  • Mfr # 3WF-KENOWH-SN

  • Zoro # G006141100


product price: $535.50
/ea
Free Shipping & Returns

Key Features

Color
White
Height
5.9
Length
22
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WF-KENOWH-SN
Zoro #
G006141100
UPC #
767893257262
Country of Origin
Germany

Dimensions

Height
5.9
Length
22
Depth
5
Shade Length/Depth
4.25 in.
Shade Width
4.25 in.
Shade Height
3 in.
Fixture Height
5.9 in
Shade Diameter
4.25 in
Height of Center
2.95 in
Fixture Diameter
22 in

Details

Item
Vanity
Color
White
Housing Finish
Satin Nickel
Lamp Type
T5
Mounting
Damp
Voltage
120V
Number of Lights
3
Style
Contemporary
Shade Material
Glass
Shade Color Family
White
Fixture Type
120V Vanity
Max. Fixture Wattage
60W
Housing Material
Steel
Fixture Wattage
60W
Standards
ETL; cETL
Lamp Quantity
3
Bulb Technology
Standard
Includes
Lamps
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Mounting Orientation
Horizontal
Shade Finish
White Sand
Fixture Extension
5 in
Lamp Shape
T5
Fixture Socket Type
G9 Bi-pin

Description

Our Keno begins with a clear blown glass, with bullnosed shape and glossy outer finish. We then, using a handcrafting technique, carefully apply a band of actual fine-grained sand to the inner surface of the glass, where white colour is fully saturated into the coating for a bold statement. A final clear protective coating is applied to seal and preserve the accent material. The result is a beautifully tetured work of art, comfortable with the irony of sand being applied to a glass that orinates from sand. When illuminated, the colors shimmers through the noticeable refractions created by every granule, as the sand patterning is obvious and pleasing. This vanity fixture is equipped with lampholders, mounted to the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.