
Kiba Cord Pendant, Latte Bubble, Bronze Finish, 1x3W LED
Mfr # 1XT-KIBALT-LED-BR
Zoro # G006139886
product price:Â $387.00
/ea
Free Shipping & Returns
Key Features
Color
Latte Bubble
Lamp Type
MR11
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-KIBALT-LED-BR
Zoro #
G006139886
UPC #
767893238650
Country of Origin
Turkey
Details
Color
Latte Bubble
Housing Finish
Bronze
Lamp Type
MR11
Voltage
12V
Style
Contemporary
Shade Material
Glass
Material
Brass/Aluminum
Fixture Wattage
3W
Lamp Quantity
1
Bulb Technology
LED
Fixture Type
Cord
Description
The Kiba Latte Mini Pendant is a transitional design composed of a transparent Latte glass Bell, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect, created by the concealed LED light source positioned at the top glass opening. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.