Shop BESA LIGHTING
See all product information
Create Account
Kiba Cord Pendant, Moss Bubble, Satin Nickel Finish, 1x3W LED
- Mfr # 1XT-KIBAMS-LED-SN
- Zoro # G506139980
product price:Â
$
387.00
/ea
Free Shipping & Returns
Key Features
Color
Moss Bubble
Lamp Type
MR11
Voltage
12V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-KIBAMS-LED-SN
- Zoro #
- G506139980
- UPC #
- 767893238681
- Country of Origin
- Türkiye
Details
- Color
- Moss Bubble
- Housing Finish
- Satin Nickel
- Lamp Type
- MR11
- Voltage
- 12V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Type
- Cord
- Lamp Quantity
- 1
- Fixture Wattage
- 3W
- Bulb Technology
- LED
- Material
- Brass/Aluminum
Description
The Kiba Moss Mini Pendant is a transitional design composed of a transparent Moss glass Bell, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect, created by the concealed LED light source positioned at the top glass opening. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.