
Kirk 12 Cord Pendant, Bronze Finish, 1x9W LED
Mfr # 1JT-KIRK12-LED-BR
Zoro # G306141305
product price: $513.00
/ea
Free Shipping & Returns
Key Features
Color
Beige
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-KIRK12-LED-BR
Zoro #
G306141305
UPC #
767893227661
Country of Origin
China
Details
Color
Beige
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Industrial
Shade Material
Cardboard
Bulb Technology
LED
Fixture Type
Cord
Material
Brass/Steel
Fixture Wattage
9W
Lamp Quantity
1
Description
The urban stylings of our Kirk 12 LED pendant are ideal for today’s modern architecture, composed of intricately cut layers of tan corrugated cardboard. Each layer is precisely sized and positioned to exude a gritty spin to a visually appealing shape. This cube-shaped shade includes a white acrylic bottom shield to conceal lamping. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.