Shop BESA LIGHTING
See all product information
Create Account
Kirk 6 Cord Pendant, Satin Nickel Finish, 1x9W LED
- Mfr # 1JT-KIRK6-LED-SN
- Zoro # G106141895
product price:
$
427.50
/ea
Free Shipping & Returns
Key Features
Color
Beige
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-KIRK6-LED-SN
- Zoro #
- G106141895
- UPC #
- 767893141233
- Country of Origin
- China
- Color
- Beige
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Industrial
- Shade Material
- Cardboard
- Fixture Wattage
- 9W
- Bulb Technology
- LED
- Material
- Brass/Steel
- Lamp Quantity
- 1
- Fixture Type
- Cord
Description
The urban stylings of our Kirk 6 LED pendant are ideal for today’s modern architecture, composed of intricately cut layers of tan corrugated cardboard. Each layer is precisely sized and positioned to exude a gritty spin to a visually appealing shape. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.