Kona Cord Pendant, Bicolor, Satin Nickel Finish, 1x50W Halogen
- Mfr # 1XT-117691-SN
- Zoro # G606138388
product price:
$
333.00
/ea
Free Shipping & Returns
Key Features
Color
Multicolored
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-117691-SN
- Zoro #
- G606138388
- UPC #
- 767893562373
- Country of Origin
- China
- Color
- Multicolored
- Housing Finish
- Satin Nickel
- Lamp Type
- T4
- Voltage
- 12V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- Standard
- Material
- Brass/Aluminum
- Lamp Quantity
- 1
- Fixture Wattage
- 50W
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Bi-Color glass is a subtly prismatic pressed glass that features a translucent mix of color, where sky blue transitions to a medium red from top to bottom. This décor is energetic and can be used in various ways. When lit this gives off a light that is functional and vibrant. This glossy handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.