Kona Cord Pendant, Blue Starpoint, Satin Nickel Finish, 1x50W Halogen
- Mfr # 1XT-282484-SN
- Zoro # G606142309
product price:
$
333.00
/ea
Free Shipping & Returns
Key Features
Color
Blue Starpoint
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-282484-SN
- Zoro #
- G606142309
- UPC #
- 767893563639
- Country of Origin
- China
- Color
- Blue Starpoint
- Housing Finish
- Satin Nickel
- Lamp Type
- T4
- Voltage
- 12V
- Style
- Contemporary
- Shade Material
- Glass
- Material
- Brass/Aluminum
- Fixture Wattage
- 50W
- Fixture Type
- Cord
- Bulb Technology
- Standard
- Lamp Quantity
- 1
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Blue Starpoint glass is pressed glass that features small points of clear that project from the blue outer and white inner finish, creating a star-light effect. When lit the glass is vitalizing as well as stylish. The gleaming color can accent any modern or classic décor. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.