
Kona Cord Pendant, Marble, Satin Nickel Finish, 1x5W LED
Mfr # 1XT-117652-LED-SN
Zoro # G606138166
product price:Â $382.50
/ea
Free Shipping & Returns
Key Features
Color
Gray
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-117652-LED-SN
Zoro #
G606138166
UPC #
767893304713
Country of Origin
China
Details
Color
Gray
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Material
Brass/Aluminum
Fixture Wattage
5W
Lamp Quantity
1
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.