Kona Mini Sconce, Bi-color, Satin Nickel Finish, 1x5W LED
- Mfr # 1SW-117691-LED-SN
- Zoro # G406140406
product price:
$
297.00
/ea
Free Shipping & Returns
Key Features
Height
6.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Multicolored
Fixture Wattage
5W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1SW-117691-LED-SN
- Zoro #
- G406140406
- UPC #
- 767893094119
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Glass Color
- Multicolored
- Fixture Wattage
- 5W
- Lamp Quantity
- 1
- Bulb Technology
- LED
- Housing Finish
- Satin Nickel
- Housing Material
- Steel
- Lamp Type
- T3
Dimensions
- Height
- 6.5
- Length
- 5.5
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Bi-Color glass is a subtly prismatic pressed glass that features a translucent mix of color, where sky blue transitions to a medium red from top to bottom. This décor is energetic and can be used in various ways. When lit this gives off a light that is functional and vibrant. This glossy handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.