Kona Mini Sconce, Blue Starpoint, Chrome Finish, 1x5W LED

  • Mfr # 1SW-282484-LED-CR

  • Zoro # G906138545


product price: $297.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Glass Color
Blue
Length
5.5
Housing Material
Steel
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-282484-LED-CR
Zoro #
G906138545
UPC #
767893097158
Country of Origin
China

Dimensions

Height
6.5
Length
5.5

Details

Fixture Voltage
120V
Glass Color
Blue
Lamp Type
T3
Housing Material
Steel
Lamp Quantity
1
Fixture Wattage
5W

Description

The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Blue Starpoint glass is pressed glass that features small points of clear that project from the blue outer and white inner finish, creating a star-light effect. When lit the glass is vitalizing as well as stylish. The gleaming color can accent any modern or classic décor. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.