Shop BESA LIGHTING
See all product information
Create Account
Kona Mini Sconce, Mango Starpoint, Bronze Finish, 1x40W Halogen
- Mfr # 1SW-282490-BR
- Zoro # G806138607
product price:
$
247.50
/ea
Free Shipping & Returns
Key Features
Height
6.5
Fixture Voltage
120V
Glass Color
Yellow
Fixture Wattage
40W
Lamp Type
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1SW-282490-BR
- Zoro #
- G806138607
- UPC #
- 767893609955
- Country of Origin
- China
- Fixture Voltage
- 120V
- Glass Color
- Yellow
- Fixture Wattage
- 40W
- Lamp Type
- T5
- Bulb Technology
- Standard
- Housing Finish
- Bronze
- Lamp Quantity
- 1
- Housing Material
- Steel
- Color
- Mango Starpoint
Dimensions
- Height
- 6.5
- Length
- 5.5
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Mango Starpoint glass is pressed glass that features small points of clear that project from the mango outer and white inner finish, creating a star-light effect. When lit the glass is vitalizing as well as stylish. The gleaming color can accent any modern or classic décor. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.