
Kona Mini Sconce, Marble, Bronze Finish, 1x40W Halogen
Mfr # 1SW-117652-BR
Zoro # G406140147
product price: $247.50
/ea
Free Shipping & Returns
Key Features
Height
6.5
Fixture Voltage
120V
Glass Color
Gray
Length
5.5
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-117652-BR
Zoro #
G406140147
UPC #
767893609412
Country of Origin
China
Dimensions
Height
6.5
Length
5.5
Details
Fixture Voltage
120V
Finish
Bronze
Glass Color
Gray
Housing Material
Steel
Lamp Quantity
1
Fixture Wattage
40W
Lamp Type
T5
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.