Kona Mini Sconce, Sunset, Satin Nickel Finish, 1x40W Halogen

  • Mfr # 1SW-117681-SN

  • Zoro # G306140292


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Height
6.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Red
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-117681-SN
Zoro #
G306140292
UPC #
767893612252
Country of Origin
China

Dimensions

Height
6.5
Length
5.5
Width
6.25 in

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Red
Bulb Technology
Standard
Housing Material
Steel
Lamp Type
T5
Fixture Wattage
40W
Housing Finish
Satin Nickel
Lamp Quantity
1
Style
Contemporary
Lamp Included
Yes
Lamp Base
G9 Bi-pin
Dimmable
Yes
Body Material
Glass
Damp/Wet Rating
Damp
Series
Kona
Item
Sconce

Description

The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Sunset glass is a subtly prismatic pressed glass that features a translucent mix of deep red, which transitions to a lighter red from top to bottom. This décor is energetic and can be used in various ways. When lit this gives off a light that is functional and vibrant. This glossy handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.