
Kona Mini Sconce, Sunset, Satin Nickel Finish, 1x5W LED
Mfr # 1SW-117681-LED-SN
Zoro # G706140182
product price: $297.00
/ea
Free Shipping & Returns
Key Features
Height
6.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Red
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SW-117681-LED-SN
Zoro #
G706140182
UPC #
767893093990
Country of Origin
China
Dimensions
Height
6.5
Length
5.5
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Red
Housing Material
Steel
Fixture Wattage
5W
Lamp Quantity
1
Bulb Technology
LED
Lamp Type
T3
Housing Finish
Satin Nickel
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Sunset glass is a subtly prismatic pressed glass that features a translucent mix of deep red, which transitions to a lighter red from top to bottom. This décor is energetic and can be used in various ways. When lit this gives off a light that is functional and vibrant. This glossy handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.