Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kona Mini Sconce, White, Bronze Finish, 1x40W Halogen

  • Mfr # 1SW-117607-BR

  • Zoro # G606139828


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Height
6.5
Fixture Voltage
120V
Glass Color
White
Lamp Type
T5
Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-117607-BR
Zoro #
G606139828
UPC #
767893609405
Country of Origin
China

Dimensions

Height
6.5
Length
5.5
Width
6.25 in

Details

Fixture Voltage
120V
Finish
Bronze
Glass Color
White
Lamp Type
T5
Fixture Wattage
40W
Housing Material
Steel
Lamp Quantity
1
Body Material
Glass
Lamp Included
Yes
Dimmable
Yes
Damp/Wet Rating
Damp
Lamp Base
G9 Bi-pin
Style
Contemporary
Series
Kona
Item
Sconce

Description

The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.