
Kona Mini Sconce, White, Satin Nickel Finish, 1x5W LED
Mfr # 1SW-117607-LED-SN
Zoro # G406139899
product price:Â $297.00
/ea
Free Shipping & Returns
Key Features
Height
6.5
Fixture Voltage
120V
Glass Color
White
Lamp Type
T3
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SW-117607-LED-SN
Zoro #
G406139899
UPC #
767893093877
Country of Origin
China
Dimensions
Height
6.5
Length
5.5
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Type
T3
Housing Material
Steel
Fixture Wattage
5W
Lamp Quantity
1
Description
The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.