Kona Mini Sconce, White Starpoint, Bronze Finish, 1x40W Halogen

  • Mfr # 1SW-282453-BR

  • Zoro # G306138336


product price: $247.50
/ea
Free Shipping & Returns

Key Features

Height
6.5
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-282453-BR
Zoro #
G306138336
UPC #
767893609931
Country of Origin
China

Dimensions

Height
6.5
Length
5.5

Details

Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Fixture Wattage
40W
Housing Finish
Bronze
Lamp Type
T5
Housing Material
Steel
Bulb Technology
Standard
Color
White Starpoint

Description

The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our White Starpoint glass is pressed glass that features small points of clear that project from the white outer and inner finish, creating a star-light effect. When lit the glass is vitalizing as well as stylish. The gleaming color can accent any modern or classic décor. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.